FESTO 560828 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-T32F-AZD-D2-1T1L
Rubix:391A9228
Manufacturer :560828
EAN:4052568208066
VSVA-B-T32F-AZD-D2-1T1L Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 560828 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x80x55 mm
Logistic Weight774,8 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate2400 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 227.80 excl. VAT
/ Each
£ 273.36 incl. VAT
  • Delivery usually within ( 26 ) days