FESTO 547217 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-D52-H-A2-3AC1
Rubix:391A8868
Manufacturer :547217
EAN:4052568187330
VSVA-B-D52-H-A2-3AC1 Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 547217 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight191 g
Typesolenoid valve
Number of Ports5
Voltage230 V
Max. service pressure10 bar
Volume flow rate550 l/min
Pressure range2/10 bar
Show UNSPSC/ECL@SS
£ 140.17 excl. VAT
/ Each
£ 168.20 incl. VAT
  • Delivery usually within ( 26 ) days