FESTO 547158 SOLENOID VALVE


Standards-based valve with central plug VSVA

References
festo:VSVA-B-M52-AZH-A1-5C1
rubix:391A8925
manufacturer :547158
ean:4052568186746
VSVA-B-M52-AZH-A1-5C1 Solenoid valve
brand logo
Technical specifications
TypeVSVA standard valve with individual connector
See all Specifications

Product details : FESTO 547158 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight253,8 g
TypeVSVA standard valve with individual connector
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days