FESTO 546703 SOLENOID VALVE VSVA-B-M52-MH-A2-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MH-A2-1C1
Rubix:108A6960
Manufacturer :546703
EAN:4052568184872

Technical specifications
| Type | standard valve vsva with single plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546703 SOLENOID VALVE VSVA-B-M52-MH-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 143,4 g |
|---|---|
| Type | standard valve vsva with single plug |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 92.45 excl. VAT
/ Each
£ 110.94 incl. VAT
- Delivery usually within ( 2 ) days