FESTO 547106 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-P53C-H-A1-1AC1
Rubix:391A9020
Manufacturer :547106
EAN:4052568186227
VSVA-B-P53C-H-A1-1AC1 Solenoid valve

Technical specifications

Typevsva standard valve with individual connector
Number of Ports5
See all Specifications

Documents

Product details : FESTO 547106 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight326,34 g
Typevsva standard valve with individual connector
Number of Ports5
£ 158.68 excl. VAT
/ Each
£ 190.42 incl. VAT
  • Delivery usually within ( 26 ) days