FESTO 567007 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53C-ZD-D2-1R5L
Rubix:391A9034
Manufacturer :567007
EAN:4052568215019

Technical specifications
| Type | vsva standard valve with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 567007 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 812,5 g |
|---|---|
| Type | vsva standard valve with central plug |
| Number of Ports | 5 |
| Volume flow rate | 2700 l/min |
Show UNSPSC/ECL@SS
£ 272.04 excl. VAT
/ Each
£ 326.45 incl. VAT
- Delivery usually within ( 6 ) days