FESTO 543701 SOLENOID VALVE VSVA-B-P53E-ZD-D1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-P53E-ZD-D1-1T1L
Rubix:111A5257
Manufacturer :543701
EAN:4052568182465

Documents
Product details : FESTO 543701 SOLENOID VALVE VSVA-B-P53E-ZD-D1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 482 g |
|---|---|
| Type | standard valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 177.64 excl. VAT
/ Each
£ 213.17 incl. VAT
- Delivery usually within ( 6 ) days