FESTO 561153 SOLENOID VALVE VSVA-B-T22CV-AZD-A1-1T1L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T22CV-AZD-A1-1T1L
Rubix:109A9995
Manufacturer :561153
EAN:4052568208585

Documents
Product details : FESTO 561153 SOLENOID VALVE VSVA-B-T22CV-AZD-A1-1T1L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 305 g |
|---|---|
| Type | standard valve vsva plug-in |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 133.29 excl. VAT
/ Each
£ 159.95 incl. VAT
- Delivery usually within ( 6 ) days