FESTO 547168 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-T32C-AH-A1-2AC1
Rubix:391A9191
Manufacturer :547168
EAN:4052568186845
VSVA-B-T32C-AH-A1-2AC1 Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 547168 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight310,8 g
Typesolenoid valve
Number of Ports5
Voltage110 V
Max. service pressure10 bar
Volume flow rate900 l/min
Pressure range2/10 bar
£ 151.45 excl. VAT
/ Each
£ 181.74 incl. VAT
  • Delivery usually within ( 26 ) days