FESTO 546737 BASIC VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-D52-A1-P1
Rubix:391A8853
Manufacturer :546737
EAN:4052568185039

Documents
Product details : FESTO 546737 BASIC VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | basic valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 1100 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
- Delivery usually within ( 10 ) days