FESTO 8034995 SOLENOID VALVE

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-T32H-AZ-D2-1T1L
Rubix:391A9255
Manufacturer :8034995
EAN:4052568284619
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 8034995 SOLENOID VALVE


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate2400 l/min
Pressure range3/10 bar
£ 217.86 excl. VAT
/ Each
£ 261.43 incl. VAT
  • Delivery usually within ( 11 ) days