PARKER HIGH FLOW FILTER ZCHB-AT (PK3)


Sterile gas filter cartridge, High Flow Bio-X

References
parker hannifin:ZCHB-AT
rubix:157A5330
brand logo
brand logo

Product details : PARKER HIGH FLOW FILTER ZCHB-AT (PK3)


Flow rates typically 2-3 times that of membrane filters make HIGH FLOW BIO-X the filter that can dramatically reduce cartridge usage and installation size within the fermentation, food and beverage industries.

The specially developed PTFE impregnation process imparts greater strength and permanent hydrophobicity to the borosilicate microfibre media. This leads to excellent performance in applications such as the provision of sterile gas in filling machines.

Features and Benefits:

•High flowing hydrophobic PTFE impregnated media reduces system size and cost of ownership

•Fully validated by aerosolized bacterial and viral challenge for complete process security

•Stainless steel inner core gives a strong and robust filter for extended service life

•100% integrity testable by aerosol challenge for guaranteed performance in-situ

•Can be in-situ steam sterilized or autoclaved up to 142°C (287.6°F) for a maximum of 150 steam cycles

To learn more about applications in the food and beverage industry, visit our knowledge and resource centre via the Related Documents section.
Application: Sterile Gas and Vent Filtration
Brand: Parker
Division: Bioscience and Water Filtration Division
End Cap Configuration: TRUESEAL
Filter Construction: Pleated
Filter Material: PTFE Impregnated Borosilicate Microfibre
For Fluid Type: Air and Gas
Industry: Food and Beverage
Length: 5" (125 mm)
Materials Of Construction: Filtration Media: PTFE Impregnated Borosilicate Microfibre
Upstream Support: Polypropylene
Downstream Support: Polypropylene
Inner Support Core: 316L Stainless Steel
Outer Protection Cage: Polypropylene
End Caps: Polypropylene
End
Micron Rating: 0.01 micron in Gas
Pressure Differential: 3.5 barg (50.76 psig) at 70°C (158°F)
Product Series: HIGH FLOW BIO-X
Product Style: Demi Cartridge
Product Type: Air Filter Element
Seal Material: Silicone
Specifications Met: Fully validated by aerosolized bacterial and viral challenge
FDA 21 CFR part 177
USP Plastics Class VI - 121°C

Technology: Filtration

Technical specifications


Attributes
No attributes to display for this product
£ 720.55 excl. VAT
/ Each
£ 864.66 incl. VAT
  • Usually arrives within 14 working days