References
IMI Norgren:S00200800
Rubix:117A1960

Documents
Product details : NORGREN S00200800 PFIT-S 8MM STR CONNECTOR
Strengths
•Resistant to aggressive environments
Very compact
Easy tube insertion and removal for rapid assembly of pneumatic circuits
Positive tube anchorage
Straight adaptors feature hex socket for use with a hex key
Very compact
Easy tube insertion and removal for rapid assembly of pneumatic circuits
Positive tube anchorage
Straight adaptors feature hex socket for use with a hex key
Applications
Food;Beverage
Technical specifications
Attributes
| Type | straight connector |
|---|---|
| Interior tube diameter metric | 14 mm |
| Connecting diameter (metric) | 8 mm |
Show UNSPSC/ECL@SS
£ 31.75 excl. VAT
/ Each
£ 38.10 incl. VAT
- Usually arrives within 14 working days
