SMC XSA3-32S-5D-Q HIGH VACUUM STRAIGHT SOLENOID VALVE
Straight solenoid valve for ultra-high vacuum XSA series
See technical informationReferences
SMC:XSA3-32S-5D-Q
Rubix:2610554

Product details : SMC XSA3-32S-5D-Q HIGH VACUUM STRAIGHT SOLENOID VALVE
Straight solenoid valve for ultra-high vacuum series xsa
Technical specifications
Attributes
| Logistic Weight | 1620 g |
|---|---|
| Type | vacuum solenoid valve |
| Number of Ports | 2 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Pressure range | 1 mpa |
| Min. service pressure | 0 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 269.89 excl. VAT
/ Each
£ 323.87 incl. VAT
- Delivery usually within ( 24 ) days