SMC IITV00-02 ELECTRO PNEUMATIC REGULATOR
Subbase itv0000 6 p. rail for 08 p. ITV0000
See technical informationSee documentsReferences
SMC:IITV00-02
Rubix:124A2463
EAN:3618036082265

Documents
Product details : SMC IITV00-02 ELECTRO PNEUMATIC REGULATOR
The ITV series of electronic and electro-pneumatic vacuum regulators control vacuum or air pressure continuously and proportionally to an electrical signal. They are lightweight and feature a bright, easy-to-read LED display. Monitor output is available with analog or sensor output. The ITV series is IP65-rated.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | manifold |
| Number of Ports | 3 |
| Volume flow rate | 6 l/min |
| Pressure range | -1 to 0,9 mpa / 0,001 to 0,9 mpa (depending on mounted itv00 regulator) |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Delivery usually within ( 4 ) days