FESTO 189222 SUCTION CUP COMPLETE HOLDER ESH-HC-6-G
Suction cup holder ESH-HC
See technical informationSee documentsReferences
Festo:ESH-HC-6-G
Rubix:120A6150
Manufacturer :189222
EAN:4052568149741

Documents
Product details : FESTO 189222 SUCTION CUP COMPLETE HOLDER ESH-HC-6-G
Suction cup holder ESH-HC-6-G with height compendsator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=20 mm, Volume=11,537 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 6
Technical specifications
Attributes
| Logistic Weight | 476,23 g |
|---|---|
| Type | suction cup complete holder esh-hc-6-g 189222 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 203.49 excl. VAT
/ Each
£ 244.19 incl. VAT
- Delivery usually within ( 2 ) days