FESTO 189225 SUCTION CUP COMPLETE HOLDER ESH-HCL-2-QS
Suction cup holder ESH-HCL
See technical informationSee documentsReferences
Festo:ESH-HCL-2-QS
Rubix:120A6224
Manufacturer :189225
EAN:4052568078348

Documents
Product details : FESTO 189225 SUCTION CUP COMPLETE HOLDER ESH-HCL-2-QS
Suction cup holder ESH-HCL-2-QS with increased height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=0,519 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 25,66 g |
|---|---|
| Type | suction cup complete holder esh-hcl-2-qs 189225 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 47.60 excl. VAT
/ Each
£ 57.12 incl. VAT
- Delivery usually within ( 2 ) days