FESTO 189241 SUCTION CUP COMPLETE HOLDER ESH-HD-5-G
Suction cup holder ESH-HD
See technical informationSee documentsReferences
Festo:ESH-HD-5-G
Rubix:120A6238
Manufacturer :189241
EAN:4052568078485

Documents
Product details : FESTO 189241 SUCTION CUP COMPLETE HOLDER ESH-HD-5-G
Suction cup holder ESH-HD-5-G with height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=2,072 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 5
Technical specifications
Attributes
| Logistic Weight | 199,27 g |
|---|---|
| Type | suction cup complete holder esh-hd-5-g 189241 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 78.46 excl. VAT
/ Each
£ 94.15 incl. VAT
- Delivery usually within ( 2 ) days