FESTO 189245 SUCTION CUP COMPLETE HOLDER ESH-HDL-2-QS
Suction cup holder ESH-HDL
See technical informationSee documentsReferences
Festo:ESH-HDL-2-QS
Rubix:120A6300
Manufacturer :189245
EAN:4052568078515

Documents
Product details : FESTO 189245 SUCTION CUP COMPLETE HOLDER ESH-HDL-2-QS
Suction cup holder ESH-HDL-2-QS with increased height compensator, vacuum Connection at side, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=10 mm, Volume=0,26 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at side, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Type | suction cup complete holder esh-hdl-2-qs 189245 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 49.33 excl. VAT
/ Each
£ 59.20 incl. VAT
- Delivery usually within ( 6 ) days