References
SMC:SS5V2-10FD1-04B-C6
Rubix:106A5005

Documents
Product details : SMC SS5V2-10FD1-04B-C6 MANIFOLD BASE
The SV series employs a multiple connector instead of traditional cables for internal sub-plate wiring. By connecting each block to a connector, it becomes much easier to vary the number of stations. Cassette sub-plates offer the latest in flexibility. It is possible to add sub-plates by means of a simple opening mechanism. Conventional tie-rod sub-plates are also available. The use of 34-pin connector allows connecting up to 16 dual solenoid stations.
SS5V2-10F/P*, 2000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Type | d-sub connector |
| Number of Ports | 6 |
Show UNSPSC/ECL@SS
£ 191.35 excl. VAT
/ Each
£ 229.62 incl. VAT
- Delivery usually within ( 8 ) days