FESTO 10191 FRONT PANEL VALVE SVOS-3-1/8

SVOS-3-1/8 valve

See technical informationSee documents

References

Festo:SVOS-3-1/8
Rubix:109A6232
Manufacturer :10191
EAN:4052568111687
SVOS-3-1/8 Front panel valve

Technical specifications

Typesvos-3-1/8
Number of Ports3
See all Specifications

Documents

Product details : FESTO 10191 FRONT PANEL VALVE SVOS-3-1/8


Front panel valve SVOS-3-1/8 valve function=3/2 open monostable, actuation type=mechanical, normal nominal flow=120 l/min, service pressure=3.5-8 bar, design structure=piston seat

Technical specifications


Attributes
Typesvos-3-1/8
Number of Ports3
Volume flow rate120 l/min
£ 121.84 excl. VAT
/ Each
£ 146.21 incl. VAT
  • Delivery usually within ( 6 ) days