References
Festo:SVS-4-1/8
Rubix:107A8845
Manufacturer :10192
EAN:4052568009014

Documents
Product details : FESTO 10192 FRONT PANEL VALVE SVS-4-1/8
Front panel valve SVS-4-1/8 valve function=4/2 open monostable, actuation type=mechanical, normal nominal flow=120 l/min, service pressure=3.5-8 bar, design structure=piston seat
Technical specifications
Attributes
| Type | front panel valve |
|---|---|
| Number of Ports | 4 |
| Max. service pressure | 8 bar |
| Volume flow rate | 120 l/min |
| Pressure range | 3,5/8 bar |
Show UNSPSC/ECL@SS
£ 163.70 excl. VAT
/ Each
£ 196.44 incl. VAT
- Delivery usually within ( 2 ) days