SMC SX11F-DJ HIGH FREQUENCY VALVE

SX10, 2 Port High Speed Valve

See technical informationSee documents
References
SMC:SX11F-DJ
Rubix:109A8874
Manufacturer :SX11F-DJ
brand logo
Technical specifications
Typesx10, 2 port high speed valve
Number of Ports2
Documents

Product details : SMC SX11F-DJ HIGH FREQUENCY VALVE


At SMC we are speeding ahead with the launch of our rapid response two port valve, the SX10 series. Ideal for sorting machinery, the SX10 is so quick to respond that it can signal ON at 0.45 ms and OFF at 0.4 ms. It can also support greater productivity with frequency rates of up to 1,200 cycles per second and cost savings due to its long life capability of more than 5,000 million cycles and low power consumption of just 4 W. Available in several flow and frequency options, the SX10 offers versatility and is compact in design with easy installation and removal thanks to a quick disconnect mounting option. Its flexibility means the SX10 is ideal for colour sorting machinery, plastics recycling and waste separation and gluing, dosing, packaging and vacuum applications.

Strengths

High speed response: ON at 0.45 ms, OFF at 0.4 ms. Long service life: 5 billion cycles. Low power consumption: 4W. High frequency: 1200Hz. Mounting types: quick disconnect and screw mount type.

Technical specifications


Attributes
Typesx10, 2 port high speed valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 38.62 excl. VAT
/ Each
£ 46.34 incl. VAT
  • Delivery usually within ( 22 ) days