Product details : SMC SY113-5G-M3-Q 3 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Strengths
Fluid: air
mm²: 0.14 standard style;
0.21 large flow capacity style
Coil rated voltage: 3, 5, 6, 12, 24VDC;
100, 110, 200, 220VAC
Response time: 10ms or less
Cycle life: 100 million cycles (by SMC life test)
Ambient & fluid temperature: max. 50°C