References
SMC:SY3100-5UD1
Rubix:2607907
EAN:3618036193831

Product details : SMC SY3100-5UD1 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Actuation: 1 (2 Position Single)
Mounting/Porting: 0 (Base Mounted)
Seal: 0 (Rubber)
Pilot Specification: Internal Pilot
Back Pressure Check Valve: None
Pilot Valve: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Light/Surge Suppressor/Common Specification: U (w/Light/Surge Voltage Suppressor, Non-polar)
Manual Override: D (Push-turn Locking Slotted Type)
A B Port Size: Base Mounted Valve
Thread: Rc (or No Selection in the Case of M5 or One-touch Fittings)
Mounting Option: Mounting Screw, Round Head Combination Screw
Made to Order: None
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Actuation: 1 (2 Position Single)
Mounting/Porting: 0 (Base Mounted)
Seal: 0 (Rubber)
Pilot Specification: Internal Pilot
Back Pressure Check Valve: None
Pilot Valve: Standard (0.7MPa)
Coil specification: Standard
Rated Voltage: 5 (24VDC)
Light/Surge Suppressor/Common Specification: U (w/Light/Surge Voltage Suppressor, Non-polar)
Manual Override: D (Push-turn Locking Slotted Type)
A B Port Size: Base Mounted Valve
Thread: Rc (or No Selection in the Case of M5 or One-touch Fittings)
Mounting Option: Mounting Screw, Round Head Combination Screw
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | 5 port |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 57.33 excl. VAT
/ Each
£ 68.80 incl. VAT
- Delivery usually within ( 4 ) days