References
SMC:SY3100R-5UF1
Rubix:392A6321
EAN:3618036193626

Documents
Product details : SMC SY3100R-5UF1 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, All Types - New Style
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | plug-in sub-plate |
| Number of Ports | 5 |
| Volume flow rate | 449 l/min |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 6 ) days