References
SMC:SY3140-5FUD-Q
Rubix:108A6873
Manufacturer :SY3140-5FUD-Q
EAN:3618036191561

Product details : SMC SY3140-5FUD-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 1 (2 Position Single)
Body Type: 0 (2 position single)
Manual Override: D (Push-turn locking slotted type)
Body Type: 0 (2 position single)
Manual Override: D (Push-turn locking slotted type)
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Type | electrodistributor |
| Number of Ports | 5 |
| Volume flow rate | 276 l/min |
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
- Delivery usually within ( 8 ) days