References
SMC:SY3245-5FUD-Q
Rubix:2607984
Manufacturer :SY3245-5FUD-Q

Product details : SMC SY3245-5FUD-Q SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY3000, 5 Port Solenoid Valve, Plug-in Stacking Base
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 255.2 l/min |
Show UNSPSC/ECL@SS
£ 93.43 excl. VAT
/ Each
£ 112.12 incl. VAT
- Delivery usually within ( 24 ) days