SMC SY3245-5FU-Q SOLENOID VALVE

SY3000 Solenoid Valve

See technical information

References

SMC:SY3245-5FU-Q
Rubix:108A3594
Manufacturer :SY3245-5FU-Q
EAN:3618036189032
brand logo

Technical specifications

Typeelectrodistributor
Number of Ports5
See all Specifications

Product details : SMC SY3245-5FU-Q SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Type of actuation: 2 (2 Position Double)
Body Type: 5 (Doble and 3 position)
Manual Override: Non-locking push type

Technical specifications


Attributes
Logistic Weight68 g
Typeelectrodistributor
Number of Ports5
£ 93.43 excl. VAT
/ Each
£ 112.12 incl. VAT
  • Delivery usually within ( 4 ) days