SMC SY5320-5DZ-C4F-Q 5 PORT SOLENOID VALVE

SY5000, 5 Port Solenoid Valve, All Types

See technical informationSee documents
References
SMC:SY5320-5DZ-C4F-Q
Rubix:392A6328
Manufacturer :SY5320-5DZ-C4F-Q
brand logo
Technical specifications
Typesy5000, 5 port solenoid valve, all types
Number of Ports5
Documents

Product details : SMC SY5320-5DZ-C4F-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.

Strengths

Fluid: Air. Operating pressure range: -100 kPa to 0.7. Ambient and fluid temperature [°C]: -10 to 50 (No freezing). Coil rated voltage [DC]: 24, 12 V. Enclosure: IP67 (Based on IEC60529).

Technical specifications


Attributes
Typesy5000, 5 port solenoid valve, all types
Number of Ports5
Show UNSPSC/ECL@SS
£ 113.97 excl. VAT
/ Each
£ 136.76 incl. VAT
  • Usually arrives within 14 working days