SMC SS5Y3-50F1-05B-KC2F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-05B-KC2F
Rubix:2603707

Technical specifications
| Type | smc ss5y3-50f1-05b-kc2f manifold base |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SS5Y3-50F1-05B-KC2F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Type | smc ss5y3-50f1-05b-kc2f manifold base |
| Number of Ports | 5 |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 101.99 excl. VAT
/ Each
£ 122.39 incl. VAT
- Delivery usually within ( 7 ) days