SMC SS5Y3-50F1-06B-KC4F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-06B-KC4F
Rubix:2603702
EAN:3618036214130

Documents
Product details : SMC SS5Y3-50F1-06B-KC4F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 508 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 0.7 bar |
| Pressure range | 0,1 - 0,7 |
| Min. service pressure | 0.1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 114.66 excl. VAT
/ Each
£ 137.59 incl. VAT
- Delivery usually within ( 8 ) days