SMC SS5Y3-50F1-11B-KC6F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50F1-11B-KC6F
Rubix:2603683
EAN:3618036213935

Technical specifications
| Type | smc ss5y3-50f1-11b-kc6f manifold base |
|---|---|
| Number of Ports | 11 |
Documents
Product details : SMC SS5Y3-50F1-11B-KC6F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 726 g |
|---|---|
| Type | smc ss5y3-50f1-11b-kc6f manifold base |
| Number of Ports | 11 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 1012 l/min |
| Material | aluminium |
| Pressure range | 0.2 to 0.7 mpa (2 to 7 bar) |
| Port size | 1/4 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Delivery usually within ( 11 ) days