SMC SS5Y3-50RF1-10B-KC6F MANIFOLD BASE
SY5000 multiple sub-plate
See technical informationSee documentsReferences
SMC:SS5Y3-50RF1-10B-KC6F
Rubix:2603558

Documents
Product details : SMC SS5Y3-50RF1-10B-KC6F MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
SS5Y3-50/51, 3000 Series Manifold, D-sub Connector, Flat Ribbon Cable, PC Wiring System (IP40)
Technical specifications
Attributes
| Logistic Weight | 682 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 174.68 excl. VAT
/ Each
£ 209.62 incl. VAT
- Delivery date on request
Contact a branch