References
SMC:SS5Y5-10F1-04B-C6
Rubix:2603528
EAN:3618036211993

Product details : SMC SS5Y5-10F1-04B-C6 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | depends on valve configuration in the sy5000 plug-in family: internal pilot 0,1 - 7 / 0,15 - 7 / 0,2 - 7; external pilot -1 - 7 |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 181.91 excl. VAT
/ Each
£ 218.29 incl. VAT
- Delivery usually within ( 6 ) days