References
SMC:SS5Y5-10F1-12B-C8
Rubix:110A6365

Product details : SMC SS5Y5-10F1-12B-C8 MANIFOLD BASE
Metal Base Plate, Individual Wiring, 5000 Series
Multiple baseplate
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Type | base manifold |
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Pressure range | 1 - 7 / 1,5 - 7 / 2 - 7 depending on mounted valve type |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 352.49 excl. VAT
/ Each
£ 422.99 incl. VAT
- Delivery usually within ( 4 ) days