SMC SS5Y3-10L13-09B-C6 MANIFOLD BASE


SY5000NEW multiple sub-plate

References
smc:SS5Y3-10L13-09B-C6
rubix:2604838
brand logo
brand logo
Technical specifications

Product details : SMC SS5Y3-10L13-09B-C6 MANIFOLD BASE


When our R&D engineers renewed the design of our popular line of 5-way electric distributors, they had one goal in mind: to develop a range of electric distributors that offers impressive functionality. They designed the new SY3000/5000 series. Extremely compact but with a remarkable flow - up to 80% higher than our previous SY models - the new SY range now operates faster and its cycle times are reduced. For easy assembly and quick replacement, our engineers also designed the new SY so that both valve sizes 3000 and 5000 can be used on the same manifold, providing greater flexibility and convenience. economical operation. Available in options with elastic or metal seal. Metal seals are particularly suitable for higher operating frequencies and offer extended life performance.
SS5Y3-10L, 3000 Series Manifold, Lead Wire (IP67), Side Ported

Technical specifications


Attributes
Logistic Weight1105 g
TypeSubbase
Show UNSPSC/ECL@SS
£ 286.69 excl. VAT
/ Each
£ 344.03 incl. VAT
  • Delivery usually within ( 54 ) days