References
SMC:SY7120-3DO-02F-Q
Rubix:2608316
Manufacturer :SY7120-3DO-02F-Q

Product details : SMC SY7120-3DO-02F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 3 (110VAC 50/60HZ)
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Light/surge voltage suppressor: None
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 1 (2 Position Single)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 3 (110VAC 50/60HZ)
Electrical Entry: DO (DIN Connector w/o Connector)
Lead Wire Length: None
Light/surge voltage suppressor: None
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 67.65 excl. VAT
/ Each
£ 81.18 incl. VAT
- Delivery usually within ( 4 ) days