References
SMC:SY7140-5DZ-02F-Q
Rubix:108A8673
EAN:3618036165029

Product details : SMC SY7140-5DZ-02F-Q 5/2 SOL/SPRING 1/4 BASE MOUNT
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 91.71 excl. VAT
/ Each
£ 110.05 incl. VAT
- Delivery usually within ( 4 ) days