SMC SY9240-5LOU-Q SY9000 VALVE BASE MOUNTED 24V
SY7000 Solenoid Valve
See technical informationSee documentsReferences
SMC:SY9240-5LOU-Q
Rubix:107A1828
Manufacturer :SY9240-5LOU-Q
EAN:3618036157192

Documents
Product details : SMC SY9240-5LOU-Q SY9000 VALVE BASE MOUNTED 24V
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY9000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 105.40 excl. VAT
/ Each
£ 126.48 incl. VAT
- Delivery usually within ( 8 ) days