SMC SYA3220-C4-F2 AIR OPERATED VALVE
SYA3000/5000/7000 5 Port Air Operated Valve
See technical informationReferences
SMC:SYA3220-C4-F2
Rubix:110A1266
Manufacturer :SYA3220-C4-F2

Product details : SMC SYA3220-C4-F2 AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).
Series: 3 (SYA3000)
Actuation: 2 (2 position double)
A, B Port Size: C4 (One-touch fitting for ø4)
Thread Type: Rc (None for M5)
Bracket: F2 (With side bracket)
• Body ported.
• Normal override (Non-locking).
Series: 3 (SYA3000)
Actuation: 2 (2 position double)
A, B Port Size: C4 (One-touch fitting for ø4)
Thread Type: Rc (None for M5)
Bracket: F2 (With side bracket)
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 82.55 excl. VAT
/ Each
£ 99.06 incl. VAT
- Delivery usually within ( 4 ) days