SMC SYA3220-C6-F2 5 PORT AIR OPERATED VALVE
SYA3000/5000/7000 5 Port Air Operated Valve
See technical informationReferences
SMC:SYA3220-C6-F2
Rubix:80173916

Product details : SMC SYA3220-C6-F2 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 60.23 excl. VAT
/ Each
£ 72.28 incl. VAT
- Delivery usually within ( 4 ) days