SMC SYA3320-M5 AIR OPERATED VALVE


SYA3000/5000/7000 5 Port Air Operated Valve

References
smc:SYA3320-M5
rubix:133A1551
SYA3000/5000/7000, 5 Port Air Operated Valve / Body Ported
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC SYA3320-M5 AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).

Series: 3 (SYA3000)
Actuation: 3 (3 Position Closed Centre)
A, B Port Size: M5 (M5)
Thread Type: Rc (None for M5)
Bracket: Without bracket

Technical specifications


Attributes
Logistic Weight40 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 69.82 excl. VAT
/ Each
£ 83.78 incl. VAT
  • Delivery usually within ( 4 ) days