SMC SYJ5123-5LOU-C4-Q SOLENOID VALVE

SYJ5 series solenoid valve

See technical information

References

SMC:SYJ5123-5LOU-C4-Q
Rubix:2608537
Manufacturer :SYJ5123-5LOU-C4-Q
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5

Product details : SMC SYJ5123-5LOU-C4-Q SOLENOID VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air
•Operating pressure range: 0.1 - 0.7MPa
•mm²: body ported range 3 - 3,6;
•base mounted 4,5
•Coil rated voltage: 3, 5, 6, 12, 24VDC;
•100, 110, 200, 220VAC
•Ambient & fluid temperature: max. 50°C

Function: 1 (2 Position Single)
Piping: 2 (Body Ported)
Exhaust: 3 (Common)
Specifications: Standard
Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Indicator Light w/Surge Suppressor Non-polar)
Manual Override: None
Port Size: C4 (ø4 One-touch Fitting)
Thread: Rc
Option: None

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
£ 64.28 excl. VAT
/ Each
£ 77.14 incl. VAT
  • Delivery usually within ( 4 ) days