SMC SYJA3120-M3 5 PORT AIR OPERATED VALVE


SYJA3000 Air Operated Valve

References
smc:SYJA3120-M3
rubix:108A6179
SYJA3000, Air Operated Valve, All Types
brand logo
Technical specifications
Type5/2 and 5/3 spool valves
See all Specifications

Product details : SMC SYJA3120-M3 5 PORT AIR OPERATED VALVE


The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Body ported or base mounted
•Sonic conductance: C  - 0.46dm3/(s·bar)

Actuation Type: 1 (2 Position Single)
Body Type: 20 (Body Ported)
Port Size: M3 (M3x0.5)
Bracket: None

Technical specifications


Attributes
Logistic Weight22 g
Type5/2 and 5/3 spool valves
Show UNSPSC/ECL@SS
£ 46.81 excl. VAT
/ Each
£ 56.17 incl. VAT
  • Delivery usually within ( 4 ) days