SECURIKEY PORTABLE KEY CABINET 30 KEY KH030
System 30 Key Cabinet With Handle Key Lock
See technical informationSee documentsReferences
Securikey:KH030
Rubix:112533

Documents
Product details : SECURIKEY PORTABLE KEY CABINET 30 KEY KH030
Ideal for security guards or mobile security patrols. Strongly made steel cabinet with flush closing rim to resist forced entry. Ingenious key tabs are designed to hang so that the number is always visible. Includes 5 security seals and loops to secure keys that require clear evidence of tampering or removal. Key locations can be recorded on the control index which is removable for added security. Durable Light Grey paint finish. Supplied with security lock and 2 keys
Technical specifications
Attributes
| Capacity | 30 keys |
|---|---|
| Material | steel |
| Width | 215 mm |
| Height | 305 mm |
| Depth | 80 mm |
Show UNSPSC/ECL@SS
£ 109.91 excl. VAT
/ Each
£ 131.89 incl. VAT
- Usually arrives within 14 working days
