PARKER EFW1502EASIFLOW EF7731114220


Low Pressure Mechanical Flowmeter – Easiflow

References
parker hannifin:EF7731114220
rubix:155A5484
brand logo
brand logo
Technical specifications
TypePressure Mechanical Flowmeter
See all Specifications

Product details : PARKER EFW1502EASIFLOW EF7731114220


The Parker Easiflow Series comprises a wide range of inline mechanical flow measurement devices that are ideally suited for high-flow, low-pressure applications, including hydraulic fluid return lines and water processing systems. The flowmeters are non-intrusive (i.e., do not obstruct flow) and feature a clear glass body, which allows users to visually determine flow rate in a system and/or line. The meters can also be equipped with a magnetically-operated reed switch that’s capable of controlling valves and/or pumps, or activating alarm signals in the event that flow exceeds or drops below a pre-determined level set by the user.
Easiflow flowmeters are highly simplistic and versatile devices that utilize a variable-orfice aperature (i.e., variable area principle). The meters can work in any plane and feature an internal piston, which moves as flow rate increases, opening a larger area to pass flowing air, water or hydraulic oil. The design provides users with a direct visual indication of flow rate and serves as a highly reliable and economical method of measuring flow when compared with many other competing products on the market, including turbines or electronic measurement devices.
Multiple Easiflow models are available to meet the unique fluid flow requirements of customers’ systems. Flow rates range from 1 – 150 L/min (.25 - 40 GPM), with a maximum allowable working pressure of 10 bar (145 psi). All Easiflow devices are calibrated for both oil and water and feature accuracy and repeatability of +-5% full scale defection (FSD) and +-1% FSD, respectively.
For information regarding compatibility with corrosive fluids, contact a Parker Filtration representative.
Markets:
•Agriculture
•Construction
•Oil and Gas
•Marine
•Mining
•Forestry
•Industrial

Applications:

•Hydraulic return lines
•Hydraulic test units
•Water processing systems

Benefits:
•Clear glass body construction allows users to quickly and easily determine flow rate in a system and/or line
•Helps protect critical equipment from damage by ensuring that hydraulic fluid levels do not go above or below specified levels
•Serves a reliable and economical alternative to high-cost flow measurement devices, such as turbines or electronic flowmeters
Features:
•Capable of flows ranging from 1 - 150 L/min (.25 - 40 GPM)
•Operating temperature range (oil): 5 to +80°C (+41 to +176°F)
•Operating temperature range (water): 5 to +60°C (+41 to +140°F)
•Maximum allowable working pressure: 10 bar (145 psi)
•Optional mechanically-operated reed switch
•Clear glass body construction
•Calibrated for both oil and water
Accuracy: +/- 5% FSD
Atex Specifications Met: n/a
Body Material: Glass Filled Nylon
Brand: Parker
Communication Interface: n/a
Cycle Time: n/a
Diameter: 60
Division: Hydraulic & Industrial Process Filtration Division EMEA
Electrical Requirements: n/a
Flow Rate: 10 to 150
Flow Rate: 10 to 150 l/min
For Fluid Type: Water
Height: 60
Industry: Industrial Manufacturing Equipment, Off-Road Machinery, Industrial & Chemical Processing
Ingress Protection Rating: n/a
Length: 196
Materials Of Construction: Borosilicate Glass
Maximum Fluid Temperature: +80
Minimum Fluid Temperature: +5
Operating Humidity: n/a
Operating Pressure: 145
Operating Temperature: 5 to 80
Port Size: 1
Port Type: BSP
Product Style: Flow Meter
Product Type: Condition Monitor
Seal Material: Nitrile
Sensing Method: Variable Oriface Flowmeter
Signal Output: n/a
Specifications Met: Pressure Directive
Switch Type: No Switch
Technology: Filtration
Width: 60

Technical specifications


Attributes
TypePressure Mechanical Flowmeter
MaterialGlass Filled Nylon (Body);Borosilicate Glass (Construction);Nitrile (Seal)
Show UNSPSC/ECL@SS
£ 430.10 excl. VAT
/ Each
£ 516.12 incl. VAT
  • Usually arrives within 14 working days