3M 8101933 SCOTCH MAGIC INVISIBLE TAPE 19MMX33M


Tape

References
3m:810-19X33
rubix:80112554
manufacturer :7100024666
brand logo
brand logo

Product details : 3M 8101933 SCOTCH MAGIC INVISIBLE TAPE 19MMX33M


Scotch® Magic™ Tape is the original invisible matte-finish tape to mend and repair all the little imperfections at home, school and the office. The sticky tape gives you a strong, secure, and permanent seal using trusted 3M adhesive technology that disappears on application. It has a easy-to-apply design and is photo-safe that doesn't dry out or yellow with age. Scotch® Magic™ Tape is available in a variety of widths and lengths, and fits a wide range of tape dispensers.

Strengths

•TRUSTED 3M ADHESIVE TECHNOLOGY: The Scotch® Brand's matte-finish invisible tape uses trusted 3M adhesive technology to bond tightly with paper
ORIGINAL MATTE FINISH, INVISIBLE TAPE: Scotch® Magic™ Tape is frosty on the roll, but disappears when applied on most paper
Refill rolls can be used in all Scotch® tape dispensers with a 2,54 cm core, or can be used alone
100'S OF USES: Perfect for permanent paper mending, repairing documents, wrapping gifts, sealing envelopes, mending photos, labelling containers, and more
PERFECT FOR LABELLING: Can be written on by pen, pencil or marker
EASY TO USE: The strong sticky tape comes off the roll smoothly, is easy to unwind, tear, apply, and handle

Applications

Permanent Paper Mending;Repairing Documents;Wrapping Gifts;Sealing Envelopes;Mending Photos;Labelling Containers

Technical specifications


Attributes
No attributes to display for this product
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
  • In stock: Next day delivery