Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
ROEBUCK 1000002566 POLYPROPYLENE TAPE CLEAR 25MM X 66M
ROEBUCK 1000002566 POLYPROPYLENE TAPE CLEAR 25MM X 66M
Packaging adhesive Unbranded
References
unbranded:
1000002566
rubix:
170823
Technical specifications
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1000002566 POLYPROPYLENE TAPE CLEAR 25MM X 66M
Economical packaging tape for general purpose use. 66m rolls.
Technical specifications
Attributes
Width
25
mm
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.36
excl. VAT
/
Each
£
0.43
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
TESA 4100 66M 75MM BROWN 04100-00060-00
TESA 60418 132M 50MM WHITE 60418-00002-00
TESA 60404 66M 19MM BLACK 60404-00029-00
TESA 04089-00214-06 TAPE
SPARTEX 1003015066 VINYL BLACK TAPE 50MM X 66M
TESA 60404 66M 15MM RED 60404-00013-00
3M 7100146490 3739 TRANSPARENT SEALING TAPE 50MM X 990MTR
TESA 4713 500M 50MM BROWN 04713-00002-00
TESA 04713-00005-00 TAPE
3M 13412309 7100146500 PERFORMANCE BOX SEALING TAPE 50MM X 50M BROWN
TESA 4124 66M 75MM TRANSPARENT 04124-00018-00
TESA 04089-00007-06 4089BUFF66MX75MM BUFF PACKING TAPE
TESA 64044 66M 75MM BROWN 64044-00008-04
SPARTEX 1003065066 VINYL WHITE TAPE 50MM X 66M
TESA 60412-00000-00 TAPE TRANSPARENT 66M X 50MM