3M 7000035375 371 25MM X 66M TRANSPARENT


Scotch® Box Sealing Tape 371

References
3m:37125B
rubix:4544665
manufacturer :7000095346
brand logo
brand logo
Technical specifications
Width25 mm
Length66 m
See all Specifications

Product details : 3M 7000035375 371 25MM X 66M TRANSPARENT


This tape is suitable for use on regular slotted containers (RSC) weighing up to 70 lbs. Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene backing with pressure-sensitive rubber resin adhesive and offers good edge tear and split resistance. It complies with environmental considerations of ASTM D1974-92.Medium duty sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. The tape's durability and high hold works especially well on challenging recycled corrugate and fiberboard. Because it is economical and reliable, medium duty sealing tape is popular with manufacturers of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture.
Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

Strengths

Economical and reliable box sealing tape for lightweight packaging applications|| Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard;Good initial tack to a variety of materials, including fibreboard|| Tape resists nicks, abrasions, moisture and scuffing for long lasting hold;Backing conforms around edges and rough areas for a tight seal|| Backing conforms around edges and rough areas for a tight seal;Resists edge tears and splits to help keep contents secure|| Tape resists nicks, abrasions, moisture and scuffing;Available in custom printing for security and/or branding|| Good edge tear and split resistance;Excellent adhesion to recycled paper and liner and to cardboard

Applications

Lightweight box sealing;Best performance application range for slotted boxes weighing up to 70 lbs / 30 kg

Technical specifications


Attributes
Width25 mm
Length66 m
ColourOther
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
  • Sold out